Beli bandsaw mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- Keensaw Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:NC control with PLC screenhydraulic vise clamp left and rightFloating vise clamp up for bundle cuttingLinear grating ruler positioning feeding lengthBlade cleaning brush on saw blade to remove the chipsBlade breakage detector deviceWorking lightRoller table 2 piecesOne M42 bi-metal band saw bladeOne set of toolsatribut:
- Blade Speed (m/minute): 25/33/53/80
- Blade Size (WxTxL): 34x1.1x4115
- Blade Motor (kW): 3
- Hydraulic Motor (kW): 0.75
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Clamping: Hydraulic vise
- Dimensions (mm): 2260x2160x1480
- Feeding: Roller table
- Maximum Capacity (mm): 320x320
- BULL Mesin Bandsawatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 350
- Cutting Depth x Width (mm): 80x200
- Tiling (°): 0-45
- Blade Length (mm): 1400-1425
- Blade Teeth (TP): 6
- Blade Thickness (mm): 0.35
- Blade Width (mm): 9.35
- Table Size (mm): 300x300
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- KRISBOW Mesin Gergaji Pita Metal Vertikalatribut:
- Height (mm): 336
- wide (mm): 585
- Table Size (mm): 660x700
- Blade Speed 50Hz (rpm): 1400
- Lenght of Saw Blade (mm): 4430-4520
- Blade Width (mm): 19
- Dimensions (mm): 1350x850x2200
- Electric Welder (kW): 2.4
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Packing Dimensions (mm): 1470x950x2300
- Table Tilt (°): R-45, L-15
- Type: bandsaw
- DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualDeskripsi:Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.atribut:
- UNSPSC: 27112709
- Amps AC (A): 14.0/7.0
- Band Saw Operation: Manual
- Band Saw Type: Horizontal
- Blade Length (inch): 93
- Blade Thickness (inch): 0.032
- Blade Wheels Diameter (inch): 11.5
- Current (A): 14.0/7.0
- Cutting Capacity Square (inch): 8
- Frequency (Hz): 60
- Horseposwer (hp): 1
- Material Application: Metal
- Max. Blade Length (inch): 93 1/2
- Max. Blade Width (inch): 3/4
- Min. Blade Length (inch): 92
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 0° to 45°
- Number of Speed Settings: 3
- Overall Depth (inch): 18
- Overall Height (inch): 42
- Overall Width (inch): 47
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 8x12
- Round Cutting Capacity - Horizontal (inch): 8
- SFPM Range: 150 to 255
- Voltage (V): 120/240 (AC)
- shindaiwa Bandsaw (Gergaji Pita)atribut:
- Cutting Angle (°): 90/45
- Power Cord Length (m): 3
- Output Power (W): 200
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- GETRA Machine Bone Saw (Mesin Pemotong Tulang)Deskripsi:Seri Bone Saw didesain khusus untuk memotong daging beku, ikan beku dan tulang. Dengan fitur desain yang efisien, hemat energi, mudah pengoperasiannya. Body terbuat dari alumunium die cast/ Stainless steel untuk menjaga higienitas produk. Aplikasi untuk hotel, restoran, pabrik pengolah makanan dan tempat pemotongan hewan.atribut:
- Body Material: Stainless Steel
- Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 4/6
- Guataka Saw Bone (Pemotong Tulang)Deskripsi:Jual Mesin pemotong tulang Terbaru Bone Saw Murah Berkualitas Bergaransi Ini memiliki lebih banyak fitur canggih dengan kinerja yang jauh lebih baik dan sudah dilengkapi dengan Tombol On Off serta Emergency Stop bila mesin ada masalah.
- HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
- DAYTON Band Saw Standatribut:
- Size (inch): 21x18x22 1/4
- UNSPSC: 31160000
- SK11 Replacement Blade for Bandsaw Woodworking General Purpose (Mata Gergaji Pita)atribut:
- Length (mm): 1430
- Blade Thickness (mm): 0.4
- Suitable Model: SWB-200N, SWB-250
- Blade Width (mm): 6.35
- Number of Tips: 6 ridges / inch
- Object of Cutting: Woodworking
Daftar Harga bandsaw mesin Terbaru October 2026
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| Femi Bandsaw (Gergaji Pita) | Rp21.999.900 |
| Keensaw Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp199.999.900 |
| BULL Mesin Bandsaw | Rp1.899.900 |
| KRISBOW Mesin Gergaji Kayu Pita Vertikal | Rp3.199.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| KRISBOW Mesin Gergaji Pita Metal Vertikal | Rp169.999.900 |
| DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal Manual | Rp89.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp36.999.900 |
| shindaiwa Bandsaw (Gergaji Pita) | Rp29.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/36P107312114-1.jpg)
/P102947854-1.jpg)
/2rP107312099-1.jpg)






/fhP105401557-1.jpg)
/2zP104586107-1.jpg)
/qpP107811961-1.jpg)
/1sP104586064-1.jpg)
/4tP106181173-1.jpg)
/86P104082294-1.jpg)
/jvP108495715-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/KRISBOW%20Work%20Glove%20Leather%20(Sarung%20Tangan)/emP103201526-5.jpg)
/14P110651040-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)